This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Product Line: OSS10, Technology: Passive Infrared, Switch Type: Single-Pole, LEDNightLight, Device Type: Vacancy Sensor, Coverage (Sq.Ft.): 1200 Sq. Ft., Pattern: 180 , Color: Ivory, Warranty: 5-Year Limited, Domestic Content: NAFTA Compliant
Overview
Product Line: OSS10, Technology: Passive Infrared, Switch Type: Single-Pole, LEDNightLight, Device Type: Vacancy Sensor, Coverage (Sq.Ft.): 1200 Sq. Ft., Pattern: 180 , Color: Ivory, Warranty: 5-Year Limited, Domestic Content: NAFTA Compliant
Product Line: OSS10, Technology: Passive Infrared, Switch Type: Single-Pole, LED NightLight, Device Type: Vacancy Sensor, Coverage (Sq.Ft.): 1200 Sq. Ft., Pattern: 180°, Color: Ivory, Warranty: 5-Year Limited, Domestic Content: NAFTA Compliant
Also known as: 078477452608, OSS10-INI
Specifications
No Specifications Available