![Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-Metallic Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-Metallic](https://rexel-cdn.com/products/kelhbl5747iv.jpg?i=A70C8DC5-89BF-4B3E-8B42-86957A82ED6F&f=420)
Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-Metallic
Item #:
22704
Cat #:
HBL5747IV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-MetallicRaceway Device Box, Depth: 1.375 Inch, (2) 1/2 Inch Knockouts, Non-Metallic
Overview
Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-MetallicRaceway Device Box, Depth: 1.375 Inch, (2) 1/2 Inch Knockouts, Non-Metallic
Also known as: HBL5747IV
Specifications
Color: | Ivory |
Material: | Steel |
Height: | 4.540 in |
Width: | 2.820 in |
Depth: | 2.250 in |
Color: | Ivory |
Height: | 4.540 in |
Depth: | 2.250 in |
Material: | Steel |
Width: | 2.820 in |
Customer Reviews
No reviews for this product
(0)