Cordset, DIN Valve A, 18mm, 2P, Dual ground, 115V AC/DC, 10m Length

Item #: 22706

Cat #: 889V-LA2DBE-10

UPC: 662074591039

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DIN Valve A, 18 mm, 2-Pole, Dual ground, 115 Volt AC/DC, 10 meter Length, LED & Varistor Surge Supression Wiring, Browen, Blue, Green/Yellow Color Code

Overview

Cordset, DIN Valve A, 18 mm, 2-Pole, Dual ground, 115 Volt AC/DC, 10 meter Length, LED & Varistor Surge Supression Wiring, Browen, Blue, Green/Yellow Color Code
Also known as: 662074591039, 889V-LA2DBE-10

Specifications

Color: Green/Yellow, Brown, Blue
Size: 18 mm
Type: Cordset, DIN Valve A
Length: 10 m
Volts AC: 115
Color: Green/Yellow, Brown, Blue
Type: Cordset, DIN Valve A
Volts AC: 115
Size: 18 mm
Length: 10 m