Thermal Transfer Printer Ribbon, 4.33" x 242'

Item #: 227162

Cat #: TT822OUTSM

UPC: 089306154280

to view pricing and more.
Documents & Guides
Thermal Transfer Ribbon, Hard Resin, 4.33" x 242', .50" Core, PET, Black, 1/pkg

Overview

Thermal Transfer Ribbon, Hard Resin, 4.33" x 242', .50" Core, PET, Black, 1/pkg

HellermannTyton thermal transfer ribbons are designed for use in HellermannTyton thermal transfer printers. Available on 1/2" and 1" cores, the ribbons are coated side out and available in two different lengths. All ribbons are available in a variety of colors and are matched to the HellermannTyton label stock to give the best chemical and abrasion resistance.

Also known as: 089306154280, TT822OUTSM

Specifications

Type: Ribbon
Width: 4.330 in
Length: 242 ft
Color: Black
Type: Ribbon
Length: 242 ft
Width: 4.330 in
Color: Black