14-Piece Reciprocating Saw Blade Kit

Item #: 227166

Cat #: 49-22-1131

UPC: 004524218156

to view pricing and more.
Documents & Guides
14 Piece, Reciprocating Saw Blade Kit, Sawzall, Ice Hardened, Includes: (4) 6" 14 TPI Blades, (4) 6" 18 TPI Blades, (2) 9" 10 TPI Torch Blades, (2) 9" 14 TPI Blades, (2) 9" 18 TPI Blades & Storage Pouch, Appropriate Use: Metal

Overview

14 Piece, Reciprocating Saw Blade Kit, Sawzall, Ice Hardened, Includes: (4) 6" 14 TPI Blades, (4) 6" 18 TPI Blades, (2) 9" 10 TPI Torch Blades, (2) 9" 14 TPI Blades, (2) 9" 18 TPI Blades & Storage Pouch, Appropriate Use: Metal

Ice hardened blades are cryogenically treated to minimize soft metal and create more hard metal. The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades.

Also known as: 004524218156, 49-22-1131

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Ice Hardened™ for up to 50% longer life.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability.

Specifications

Type: 10 TPI, 18 TPI, Reciprocating Saw Blade, Kit, 14 TPI
Length: 6 in , 9 in
Type: 10 TPI, 18 TPI, Reciprocating Saw Blade, Kit, 14 TPI
Length: 6 in , 9 in