
to view pricing and more.
Documents & Guides
App Cf150 1-1/2 2h Stl Cond S trap
Overview
App Cf150 1-1/2 2h Stl Cond S trap
Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.
Also known as: 781381188753, CF-150
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Diameter: | 1 1/2 in |
| Material: | Steel |