Halogen-Free Metric Cover

Item #: 227198

Cat #: NC100WH2

UPC: 074983652143

to view pricing and more.
Type NC halogen-free wiring duct cover, 100mm W x 2M length, halogen-free, white.

Overview

Type NC halogen-free wiring duct cover, 100mm W x 2M length, halogen-free, white.
Also known as: 074983652143, NC100WH2

Specifications

Material: NORYL
Length: 100 mm
Color: White
Width: 2 m
Material: NORYL
Color: White
Length: 100 mm
Width: 2 m