Cable Tie, Standard, Nylon, Natural Color, 11-1/2" Long, 1000/PK

Item #: 22720

Cat #: TY253M

UPC: 786210839905

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11-1/2 In Length, .184 In Width, 50 lb Tensile Strength, 3 In Max Bundle Dia., Order in Multiples of 1000

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11-1/2 In Length, .184 In Width, 50 lb Tensile Strength, 3 In Max Bundle Dia., Order in Multiples of 1000

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210839905, TY253M

Specifications

Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 11.600 in
Color: Natural
Material: Nylon