Floating Overarm Dust Collection Guard

Item #: 2272036

Cat #: TSG-FDC

UPC: 857555005345

to view pricing and more.
Documents & Guides
Floating Overarm Dust Collection Guard

Overview

Floating Overarm Dust Collection Guard

This heavy-duty 4” overarm is designed to provide operator protection while removing table-top dust in both standard and non-through cuts. The transparent blade cover is engineered to lift easily for quick blade access, and the rigid steel overarm swings smoothly away and back into operating position. The wide pipe allows for high air volume collection.

Also known as: 857555005345, TSG-FDC

Features & Benefits

  • Inner Dust Tube Diameter 3”
  • Blade Guard Dimensions 3 1/2” x 18 1/2”
  • Outer Dust Tube height above floor 33 1/2” to 50”
  • Outer Dust Tube height above table 13 1/2”
  • Outer Dust Tube Diameter 4”
  • Distance between blade and end of extension table 35 3/4” to 68”

Specifications

Height: 17 in
Width: 19 in
Length: 79 in
Weight: 58 lb
Height: 17 in
Length: 79 in
Width: 19 in
Weight: 58 lb