
1-1/4" PVC 30° Elbow, Schedule 40, Gray
Item #: 227310
Cat #: 12530ELB
UPC:
to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 30 Degree Elbow, Schedule 40, Gray
Overview
1-1/4 Inch PVC 30 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 12530ELB
Specifications
| Diameter: | 1 1/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 30° |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Angle: | 30° |
| Type: | Schedule 40 |
| Material: | PVC |