Panel Mount, Dual Circuit Alarms, Black Housing, 24V AC/DC, 45mm, Light/Sound, Yellow, 22.5mm

Item #: 227317
Cat #: 855PD-B24MEC1822
UPC: 662074092963
Sign In or Register to view pricing and more.
Documents & Guides
Panel Mount, Dual Circuit Alarms, 855PD, Black Housing, 24 Volt AC/DC, 45 mm, Light and Sound Combination, Sounder, Yellow Lens, 22.5 mm

Overview

Panel Mount, Dual Circuit Alarms, 855PD, Black Housing, 24 Volt AC/DC, 45 mm, Light and Sound Combination, Sounder, Yellow Lens, 22.5 mm
Allen-Bradley® quality signaling solutions from Rockwell Automation can help you achieve your plant floor goals with efficient control and automatic monitoring. Whether you’re trying to improve your operational efficiency, avoid costly breakdowns, prevent material shortages or make your manufacturing environment safer, our wide variety of signaling products can help you maintain timely production schedules while meeting your toughest automation challenges.
Also known as: 662074092963, 855PD-B24MEC1822

Specifications

Mounting: Panel
Volts DC: 24
Diameter: 45 mm
Color: Black, Yellow
Volts AC: 24
Size: 22.500 mm
Type: Light/Sound Alarms
Mounting: Panel
Diameter: 45 mm
Volts AC: 24
Type: Light/Sound Alarms
Volts DC: 24
Color: Black, Yellow
Size: 22.500 mm

Customer Reviews

No reviews for this product
(0)