Claro Switch, 120VAC/3-Way, Biscuit

Item #: 227335

Cat #: SC-3PSNL-BI

UPC: 027557292146

Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Color: Biscuit, Satin Finish.

Overview

Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Color: Biscuit, Satin Finish.

Claro Switch with Locator Light, Satin Finish, 3-way, 120V/15A in biscuit

Also known as: 027557292146, SC-3PSNL-BI

Specifications

Type: 3-Way, Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120
Amps: 15
Color: Biscuit
Type: 3-Way, Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Volts AC: 120
Color: Biscuit
Mounting: Device
Amps: 15