PANEL, NEMA 12 / 31x21

Item #: 227383

Cat #: A31P21

UPC: 783510130244

Sign In or Register to view pricing and more.
HOF A31P21 PANEL NEMA 12 / 31

Overview

HOF A31P21 PANEL NEMA 12 / 31

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510130244, A31P21

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 21.750 in
Height: 31.880 in
Color: White
Finish: Powder Coated
Height: 31.880 in
Material: Steel
Width: 21.750 in