Digital Switch, 277V, White

Item #: 227391

Cat #: MAF-S6AM-277-WH

UPC: 027557583572

to view pricing and more.
Documents & Guides
Digital Switch, 277V, WhiteDigital Switch, Multi-Location/Single-Pole, 277V, 6A Light, Color: White.

Overview

Digital Switch, 277V, WhiteDigital Switch, Multi-Location/Single-Pole, 277V, 6A Light, Color: White.

Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 277V/6A in white

Also known as: 027557583572, MAF-S6AM-277-WH

Specifications

Amps: 6
Type: Switch, Single-Pole, Multi-Location
Family / Style: Maestro
Volts AC: 277
Poles: 1
Color: White
Mounting: Knuckle
Amps: 6
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Switch, Single-Pole, Multi-Location
Volts AC: 277
Color: White