REXEL logo

Sensor, Photocell, Button, 120 Volt

Item #: 2274
Cat #: 3000
UPC: 786261600202
Sign In or Register to view pricing and more.
Sensor, LED Photocell, Button, 120 Volt, 2000 Watt Rating, Flush Mounting

Product Overview

Sensor, LED Photocell, Button, 120 Volt, 2000 Watt Rating, Flush Mounting
Also known as: 786261600202, 3000

Documents

Frequently Bought Together (75)
NSI Tork
2001 Photocontrol, Swivel Mount, 120 Volt
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
NSI Tork
3010 Sensor, Photocell, Button, 120 Volt
NSI Tork
3002 Sensor, Photocell, Button, 208-277V
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
NSI Tork
2129A Photocontrol, Specification Grade
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Lutron
AYCL-153PH-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150/600W, White
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Hubbell-Raco
5320-1 Weatherproof Box, 1-Gang, Aluminum Die Cast
Multiple
050MA 1/2" PVC Male Terminal Adapter.
Mulberry Metal
76701 Duplex Receptacle Wallplate, 1-Gang, Steel, White, Maxi
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
nVent Erico
815880 GROUND ROD,GALV,POINTED
SYLVANIA
WALPAK2N/075UNV750/NC/BZ LED Wallpack, 75W, 120-277V, 5000K, Non-Cutoff, Bronze
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Lutron
AYCL-153PH-IV Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150/600W, Ivory
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
NSI Tork
2000 Photocontrol, Conduit Mount, 120 Volt
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
NSI Tork
3002 Sensor, Photocell, Button, 208-277V
NSI Tork
3010 Sensor, Photocell, Button, 120 Volt
NSI Tork
2001 Photocontrol, Swivel Mount, 120 Volt
Intermatic
EK4036S LED Photocell, 6A, 105-305V
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Intermatic
K4021C Photocell, 15A, 120V
NSI Tork
2000 Photocontrol, Conduit Mount, 120 Volt
Intermatic
K4221C Photocell, 15A, 120V
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Atlas Lighting Products
WLM43LED Wallpack, LED, 43W, 120-277V
NSI Tork
2021 Photocontrol, Swivel Mount, 120 Volt
NSI Tork
2001 Photocontrol, Swivel Mount, 120 Volt
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Intermatic
EK4236S LED Photocell, 6A, 105-305V
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Hubbell-TayMac
MM420C In-Use Cover, 1-Gang, Weatherproof
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Intermatic
EK4136S LED Photocell, 6A, 105-305V
Arlington
820ART EMT Compression Connector, 1/2 inch, Insulated, Raintight, Steel
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Leviton
5224-2W Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, White
Hubbell-Raco
5103-0 GFCI Weatherproof Cover, 1-Gang, Die Cast
Bizline
R8ZNK Zip-It Anchor Kit, Nylon, # 8 x 1"
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Hubbell-Raco
5322-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Appleton
C-1001-R NM Cable Connector for Oval Cable, 1", 2-Screw Clamp, Die Cast
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Bizline
R62FHP Machine Screw, Flat Head / Phillips, 6-32 x 2"
nVent Erico
815880 GROUND ROD,GALV,POINTED
Leviton
5224-2I Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Ivory
Leviton
T5320-I Tamper Resistant Duplex Receptacle, 15A, 125V, Ivory
Appleton
C-1250 Box Connector, 1-1/4" , SEU Type
Leviton
1451-2I Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Leviton
GFTR2-I Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow

Specifications

Type: Photo Sensor
Wattage: 2000
Light Technology: LED
Type: Photo Sensor
Light Technology: LED
Wattage: 2000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)