12A Fast Acting Midget Fuse, Class Supplemental, 600V

Item #: 227416

Cat #: KLM-12

UPC: 051712562652

to view pricing and more.
Documents & Guides
12 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 600 Volt AC/DC, Limitron, Nickel-Plated Brass Endcaps

Overview

12 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 600 Volt AC/DC, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712562652, KLM-12

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse
Amps: 12
Volts AC: 600
Class: Midget
Interrupt Rating DC: 100 kA, 50 kA
Speed: Fast Acting
Type: Fuse
Volts AC: 600
Interrupt Rating DC: 100 kA, 50 kA
Volts DC: 600
Amps: 12
Class: Midget