Sequestr External Disconnect Pkg Gry In Type 12, 72.12x118.75x18.12, Gray, Steel

Item #: 2274244

Cat #: A72XD3EW18FTCLPG

UPC: 783510257934

to view pricing and more.
Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Gry In Type 12, A72XD3EW18FTCLPG item measures 72.12x118.75x18.12in with material of Steel color Gray.

Overview

Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Gry In Type 12, A72XD3EW18FTCLPG item measures 72.12x118.75x18.12in with material of Steel color Gray.

The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Also known as: 783510257934, A72XD3EW18FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Width: 118.750 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Width: 118.750 in
Material: Steel
Depth: 18.120 in
Finish: Powder Coated