Cable Tie, 14.5L (368mm), Standard, Nylo

Item #: 2275159

Cat #: PLT4S-M1

UPC: 074983566143

to view pricing and more.
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, brown.

Overview

Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, brown.
Also known as: 074983566143, PLT4S-M1

Specifications

Color: Brown
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Brown
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®