Servo Motor, 2198 ArmorKinetix, Distributed, 24A, Standard Safety, 400V, 130mm, 2500RPM

Item #: 2275411

Cat #: 2198-DSM024-ERS2-B1306C-PJ12AA

UPC: 195272509563

to view pricing and more.
Documents & Guides
Servo Motor, 2198 ArmorKinetix, Distributed, 24 Amp Peak, Standard Safety, 400 Volt Class, 130 mm Bolt Circle, Frame Size, 6 Stacks, 2500 RPM, Multi-Turn DSL EK 35 mm, Keyed Shaft Extension, SpeedTec Right Angle DIN, No Brake, IEC Metric Mounting Flange, Standard Seal

Overview

Servo Motor, 2198 ArmorKinetix, Distributed, 24 Amp Peak, Standard Safety, 400 Volt Class, 130 mm Bolt Circle, Frame Size, 6 Stacks, 2500 RPM, Multi-Turn DSL EK 35 mm, Keyed Shaft Extension, SpeedTec Right Angle DIN, No Brake, IEC Metric Mounting Flange, Standard Seal

ArmorKinetix Distributed Servo Drives are providing manufacturers with a new tool for designing production machines that are more efficient and effective.

Available as an integrated drive-motor solution and a near-motor drive, this technology enables a revolutionary approach for designing machines so they require fewer parts and terminations, and have smaller floor space requirements. This translates to shorter build times, fewer points of failure and higher productivity per square foot.

Discover how ArmorKinetix Distributed Servo Drives can help transform what is possible in your machine designs.

Also known as: 195272509563, 2198-DSM024-ERS2-B1306C-PJ12AA

Specifications

Amps: 24
Type: Servo Motor
Size: 130 mm, Frame 6
Volts AC: 400
RPM: 2500
Amps: 24
Size: 130 mm, Frame 6
RPM: 2500
Type: Servo Motor
Volts AC: 400