Switch/Outlet Box with Bracket, Depth: 2-5/8", 4-Gang, Nail-On, Non-Metallic

Item #: 227548
Cat #: EZ55QNB
UPC: 088700020054
Sign In or Register to view pricing and more.
4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 55". Includes: Clamps.

Overview

4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 55". Includes: Clamps.
CANTEX EZ55QNB EZ BOX is a 55 cu. in. 4-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features an adjustable metal bracket for quick mounting between studs as well as 12 wire clamps and enhanced angled nails for EZ installation.
Also known as: 088700020054, EZ55QNB

Specifications

Mounting: Bracket, Nail On
Color: Gray
Depth: 2 5/8 in
Material: PVC
Gangs: 4
Cubic Inches: 55 in³
Mounting: Bracket, Nail On
Depth: 2 5/8 in
Gangs: 4
Color: Gray
Material: PVC
Cubic Inches: 55 in³

Customer Reviews

No reviews for this product
(0)