Compression Lug, 1-Hole, Copper, 8 AWG, 1/4" Stud Hole, Red

Item #: 22761

Cat #: LCA8-14-L

UPC: 074983900015

to view pricing and more.
Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 8 AWG, Inspection Window, Color Coded Red

Overview

Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 8 AWG, Inspection Window, Color Coded Red

The LCA8-14-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Also known as: 074983900015, LCA8-14-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Volts AC: 600
Stud Size: 1/4 in