Concept Single-Door Enclosure, 36.00x24.00x6.00, Lt Gray, Steel

Item #: 2276208

Cat #: CSD36246LG

UPC: 783510294755

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD36246LG item measures 36.00x24.00x6.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD36246LG item measures 36.00x24.00x6.00 inches with a material of Steel colored Lt Gray.

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510294755, CSD36246LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 24 in
Depth: 6 in
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Depth: 6 in
Height: 36 in