5X20MM TD FUSE 250V 5A

Item #: 22768

Cat #: GSF5

UPC: 782001245092

to view pricing and more.
Documents & Guides
250V Time Delay Ceramic 5mm x 20mm 250 Volts 5 Amps GSF series.

Overview

250V Time Delay Ceramic 5mm x 20mm 250 Volts 5 Amps GSF series.
Also known as: 782001245092, GSF5

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Speed: Time Delay, Slow Blow
Type: Ceramic, Electronic
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Diameter: 5 mm
Amps: 5
Type: Ceramic, Electronic
Mounting: Cartridge
Length: 20 mm
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 1.500 kA