BLM CTM1762T 20HP 1770RPM 3PH

Item #: 2276898

Cat #: CTM1762T

UPC: 781568457337

Sign In or Register to view pricing and more.
Documents & Guides
BLM CTM1762T 20HP 1770RPM 3PH

Overview

BLM CTM1762T 20HP 1770RPM 3PH
Also known as: 781568457337, CTM1762T

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20