Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM CESWDM3546 1HP 1745RPM 3P
Item #: 2276903
Cat #: CESWDM3546
UPC: 781568490914
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CESWDM3546 1HP 1745RPM 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CESWDM3546 1HP 1745RPM 3P
Also known as:
781568490914, CESWDM3546
Specifications
Horsepower:
1
Phase:
3
Amps:
3
Horsepower:
1
Amps:
3
Phase:
3
Close
Close and Retry