Panel for Enclosure , 8" x 6", Steel, White

Item #: 227698

Cat #: JP86

UPC: 034481104056

to view pricing and more.
Panel for Enclosure , 8 x 6 Inch, Steel, White

Overview

Panel for Enclosure , 8 x 6 Inch, Steel, White

These panels are suitable for any outdoor application, especially where sunlight resistance is an issue.

Also known as: 034481104056, JP86

Specifications

Color: White
Material: Steel
Width: 4.880 in
Height: 6.750 in
Color: White
Width: 4.880 in
Material: Steel
Height: 6.750 in