Terminal Block, 25A, 600V, AC/DC, 2 Circuit, Gray, 4mm

Item #: 2277

Cat #: 1492-LD4

UPC: 662073056089

to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 26 - 10 AWG, 4 mm, 20 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 26 - 10 AWG, 4 mm, 20 in a Package *** Rockwell Automation Preferred Product ***

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LD4 from Rockwell Automation® is a gray 4 mm or 2.5 mm (6.1 x 76 x 52.2 mm [0.24 x 2.99 x 2. 06 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through and multi-circuit two circuit. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073056089, 1492-LD4

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 25
Allowable Gauge Range: 26 - 10
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Gray
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Special Program: Rockwell Automation Preferred Product