SWITCH FUSIBLE GD 240V 200A 3P NEMA1

Item #: 22771
Cat #: D324N
UPC: 78590146147
Sign In or Register to view pricing and more.
Square D,SWITCH FUSIBLE GD 240V 200A 3P NEMA1,200 A,240 Vac,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface

Overview

Square D,SWITCH FUSIBLE GD 240V 200A 3P NEMA1,200 A,240 Vac,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
SWITCH FUSIBLE GD 240V 200A 3P NEMA1
Also known as: 78590146147, D324N

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: 1
Volts AC: 240
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 3
IP/NEMA Rating: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)