This product has been discontinued.
.200A, 600VAC/ 300VDC, KLDR Time Delay Fuse
Item #: 227755
Cat #: KLDR.200
UPC: 079458112054
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
.200 Amp Fuse, Time Delay, Brand or Series: KLDR, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay.
Overview
.200 Amp Fuse, Time Delay, Brand or Series: KLDR, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay.
Also known as: 079458112054, KLDR.200
Specifications
No Specifications Available