Straight Tube Wireway, FG, 4x4x60

Item #: 227762

Cat #: F44W60STFG

UPC: 783510191405

Sign In or Register to view pricing and more.
Straight Tube Section, Material: Fiberglass, Dimensions: 4" x 4" x 60"

Overview

Straight Tube Section, Material: Fiberglass, Dimensions: 4" x 4" x 60"

Feed-Through Fiberglass Hinged-Cover, Type 12, 3R Straight Tube Sections are used for enclosing wire and cable in wireway runs. The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications. Tubes are available in lengths from 12 inch to 120 inch.

Also known as: 783510191405, F44W60STFG

Features & Benefits

  • Feed-Through Fiberglass Hinged-Cover, Type 12, 3R Straight Tube Sections are used for enclosing wire and cable in wireway runs
  • The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications
  • Tubes are available in lengths from 12 inch to 120 inch

Specifications

Length: 60 in
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 60 in
Width: 4 in
Material: Fiberglass
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in