SIMPush 1" EMT LR Conduit Body

Item #: 2278207

Cat #: E-LR-100W

UPC: 032886713712

to view pricing and more.
Documents & Guides
SIMPush Conduit Body, Type: LR, Size: 1", Material: Copper-Free Aluminum

Overview

SIMPush Conduit Body, Type: LR, Size: 1", Material: Copper-Free Aluminum

Southwire® the name you trust, now offers a new innovative way to install conduit fittings. Save time and effort with Southwire's® EMT SIMPush™ fittings. There are no screws or moving parts to lose, simply push fitting on to conduit and done! All SIMPush™ fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool (sold separately) onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's® SIMPush™ push to install EMT conduit fittings

Also known as: 032886713712, E-LR-100W

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 in
Type: Type LR
Hub Diameter: 1 in
Material: Aluminum