Breaker, Motor Protection, 10-16A, F Frame, 3P, 600VAC

Item #: 2278272

Cat #: 140M-F8E-C16-KN

UPC: 662074578481

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 - 16 Amp, F Frame, 3-Pole, Top Feed, 600 Volt AC, Standard Magnetic Trip, High Performance, Black Lockable Knob

Overview

Breaker, Motor Protection, 10 - 16 Amp, F Frame, 3-Pole, Top Feed, 600 Volt AC, Standard Magnetic Trip, High Performance, Black Lockable Knob

Our motor circuit protectors provide short-circuit protection for individual motor loads and are available for a wide range of motor sizes and installation types. They can be combined with our NEMA and IEC motor starters, overload relays, and contactors.

Also known as: 662074578481, 140M-F8E-C16-KN

Specifications

Poles: 3
Mounting: DIN Rail
Color: Black
Type: Motor Controller, Rotary Style
Volts AC: 600
Amps: 16
Family / Style: 140M
Size: F Frame
Amps Range: 10 - 16
Poles: 3
Color: Black
Volts AC: 600
Family / Style: 140M
Amps Range: 10 - 16
Mounting: DIN Rail
Type: Motor Controller, Rotary Style
Amps: 16
Size: F Frame