16/2 SOLID BARE COPPER

Item #: 227829

Cat #: D991

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WPW D991 16/2 SOLID BARE COPPER,

Overview

WPW D991 16/2 SOLID BARE COPPER,
Also known as: D991

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Stranding: Solid