PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, 302A, 480VAC, 200/250HP

Item #: 2278712

Cat #: 20G2AND302JN0NNNNN

UPC: 195272108193

to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 480 VAC, 3 PH, 302 Amps, 250HP ND, 200HP HD, CM Jumper Installed, None, Blank (No HIM), Frame 7

Overview

PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 480 VAC, 3 PH, 302 Amps, 250HP ND, 200HP HD, CM Jumper Installed, None, Blank (No HIM), Frame 7

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272108193, 20G2AND302JN0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Amps: 302
Horsepower: 200, 250
IP/NEMA Rating: IP20
Size: Frame 7
Type: AC Drive
Amps: 302
IP/NEMA Rating: IP20
Volts AC: 480
Horsepower: 200, 250
Size: Frame 7