CU CMP 300-500 5/8 ROD UL CSA

Item #: 2278875

Cat #: RLT-8

UPC: 783669715767

to view pricing and more.
ILS RLT-8 CU CMP 300-500 5/8

Overview

ILS RLT-8 CU CMP 300-500 5/8

The nVent ERICO PermaGround Compression Connector, Figure 8 Crimp, is designed for direct burial to ensure long-lasting and reliable connections. This connector is manufactured from high-strength copper alloy, prefilled with DE-OX oxide inhibitor compound. It is marked with wire size and die index, providing easy identification and tooling recommendations. This product is ideal for applications requiring maximum conductivity and corrosion resistance, making it a dependable choice for various grounding and bonding needs.

Also known as: 783669715767, RLT-8

Features & Benefits

  • Range taking and manufactured from high-strength copper alloy
  • Marked with wire size and die index for easy identification and tooling recommendations
  • Provides maximum conductivity and eliminates the possibility of corrosion
  • Safeguards against oxides from forming

Specifications

Material: Copper
Length: 1.234 in
Height: 2.142 in
Width: 0.875 in
Material: Copper
Height: 2.142 in
Length: 1.234 in
Width: 0.875 in