This product has been discontinued.

8.5W PAR30L LED Lamp, 40K
Item #: 2278912
Cat #: 8.5PAR30L/LED/940/F25/DIM/GULW/T20-6/1FB
UPC: 046677567965
to view pricing and more.
Documents & Guides
LED PAR30L; 8.5W; 850LM; 4000K; 25°BEAM; CC# 567965, 12NC 929003027104, Prod. Name: 8.5PAR30L/LED/940/F25/DIM/GULW/T20 6/1FB ***Refer to Compatibility Sheet For Compatible Dimmers***
Overview
LED PAR30L; 8.5W; 850LM; 4000K; 25°BEAM; CC# 567965, 12NC 929003027104, Prod. Name: 8.5PAR30L/LED/940/F25/DIM/GULW/T20 6/1FB ***Refer to Compatibility Sheet For Compatible Dimmers***
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application
Also known as: 046677567965, 8.5PAR30L/LED/940/F25/DIM/GULW/T20-6/1FB
Specifications
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8.500 |
| Dimmable: | Yes |
| Lumens: | 850 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Wattage: | 8.500 |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |