5500 Raceway External Elbow

Item #: 227910

Cat #: 5518FO

UPC: 786776541021

Sign In or Register to view pricing and more.

Overview

Non-Metallic, FiberReady 2" Full Capacity External Elbow, 5500 Series. Size: 3" Width, 6-7/8" Length. PVC, Ivory.

90 degree external corner with integral dividers that provides a 2" (51mm) cable bend radius for UTP and fiber optic installations. Use this elbow as a radiused alternative to the 5518.

Also known as: 786776541021, 5518FO

Specifications

Color: Ivory
Length: 6 7/8 in
Color: Ivory
Length: 6 7/8 in