Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, Orange, 2.5mm

Item #: 22794

Cat #: 1492-JD3-OR

UPC: 662073058748

to view pricing and more.
Documents & Guides
Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, Orange, 22 - 12 AWG, 2.5mm, 100 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, Orange, 22 - 12 AWG, 2.5mm, 100 in a Package *** Rockwell Automation Preferred Product ***

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3-OR from Rockwell Automation® is a orange 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It is a two-level, two-circuit, feed-through block.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073058748, 1492-JD3-OR

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Orange
Amps: 20
Volts AC: 600
Type: Double Deck Blocks
Special Program: Rockwell Automation Preferred Product
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Type: Double Deck Blocks
Volts DC: 600
Color: Orange
Volts AC: 600
Special Program: Rockwell Automation Preferred Product