REXEL logo

Magnetic Nutsetter, 5/16 x 1-3/4, 1 per Pack

Item #: 2280
Cat #: R516134MC
UPC: 705591872059
Sign In or Register to view pricing and more.
Magnetic Nutsetter, 5/16 x 1-3/4, 1 per Pack

Product Overview

Magnetic Nutsetter, 5/16 x 1-3/4, 1 per Pack
Also known as: 705591872059, R516134MC

Documents

Frequently Bought Together (50)
Bizline
R1034HT Self-Drill Screw, Hex Washer Head, 10 x 3/4"
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Bizline
R101HT Self-Drill Screw, Hex Washer Head, 10 x 1"
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R101HK Anchor Kit , Hex Head Screws, # 10 x 1"
Eaton
CHF230 Breaker, 30A, 2P, 120/240V, 10 kAIC, Type CH
Multiple
SEU4/04/04/0500RL Service Entrance Cable, SEU, Aluminum, 4/0-2, 500'
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Bizline
R134HMS Tapcon Anchor, Hex Head, 1/4" x 1-3/4"
Eaton
CHF250 Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH
Appleton
C-2000 Service Entrance Cable Connector, 2", Zinc
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Bizline
R141FW Fender Washer, 1/4" x 1", Steel
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Eaton
CHF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH
Bizline
R114HMS Tapcon Anchor, Hex Head, 1/4" x 1-1/4"
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Eaton
CHSUR8LF Load Center Cover, NEMA 1
Appleton
WC-2004 Service Entrance Connector, 2", Zinc Die Cast
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Eaton
CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH
Eaton
CHEC42B200L Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 35kAIC, 42/42
Bizline
R3164MD Rotary Masonry Drill Bit, 3/16 x 4"
nVent Erico
815880 GROUND ROD,GALV,POINTED
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Panduit
PLT3I-C0 Cable Tie, Intermediate, 11.4" Long, UV Nylon, Black, 100/Pack
Bizline
R1224114HTT5 Self-Drill Screw, Type 5, Hex Washer Head, 12 x 1-1/4"
Bizline
R5162916MC Nutsetter, Magnetic, 5/16" x 2-9/16"
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Bizline
R1012HT Self-Drill Screw, Hex Washer Head, 10 x 1/2"
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
DEWALT
DW2055 6" Magnetic Drive Guide
3M
MPP+7X7 7" x 7" x 1/8" Dark Red Moldable Fire Barrier Putty Pad
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
nVent Caddy
C23 Electrical Box Bracket to Stud
Appleton
KO-50 Knockout Seal, 1/2", Snap-In, Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
KO-75 Knockout Seal, 3/4", Snap-In, Steel
Panduit
PN10-10R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Appleton
5050S EMT Set Screw Coupling, 1/2", Steel
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Bizline
R214HMS Tapcon Anchor, Hex Head, 1/4" x 2-1/4"
Thomas & Betts
TY523M Cable Tie, Standard, 3.62" Long, Nylon, White, Pack of 100
Bizline
R143MBH Magnetic Bit Holder, 1/4" x 3" Long
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
Bizline
R383WA Wedge Anchor, Steel, 3/8" x 3"
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Pass & Seymour
L520-C TURNLOK CONNECTOR 3W 20A 125V
Pass & Seymour
CR20-I Duplex Receptacle, 20A, 125V, Ivory, 5-20R

Specifications

Length: 1 3/4 in
Type: Hex Driver
Diameter: 5/16 in
Length: 1 3/4 in
Diameter: 5/16 in
Type: Hex Driver

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)