Solar Panel, 590W, 156 Cell, Bifacial

Item #: 2280460

Cat #: Q.PEAK-DUO-XL-G11S-590

UPC:

to view pricing and more.
Solar Panel, 590 Watts, 156 Cell, Bifacial, MC4 Connectors, 1500 Volt, 96.900 x 4.400 x 1.380 Inch, Anodized Aluminum Frame

Overview

Solar Panel, 590 Watts, 156 Cell, Bifacial, MC4 Connectors, 1500 Volt, 96.900 x 4.400 x 1.380 Inch, Anodized Aluminum Frame

The high-performance module Q.PEAK DUO XL-G11S.3/BFG is the ideal solution for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO technology and cutting-edge cell interconnection. This 1500V UL/IEC solar module ensures superior yields with up to 605Wp while having a very low LCOE. Proudly assembled in the USA, this high-performing module delivers exceptional quality and dependability that you can rely on.

Also known as: Q.PEAK-DUO-XL-G11S-590

Features & Benefits

  • Frame for versatile mounting options
  • Bifacial energy yield gain of up to 21 %
  • A reliable investment
  • Innovative all-weather technology
  • Enduring high performance
  • Low electricity generation costs

Specifications

Color: Silver
Wattage: 590
Connector Type: MC4
Number of Cells: 156
Volts AC: 1500
Color: Silver
Connector Type: MC4
Volts AC: 1500
Wattage: 590
Number of Cells: 156