Breaker, 50A, 2P, 240VAC, 22kAIC

Item #: 2280858

Cat #: QBHW2045H

UPC: 786679152553

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type QBHW, Bolt-On, 2-Pole, 50 Amp, 240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 2-Pole, 50 Amp, 240VAC, 22 kAIC, Thermal Magnetic
Also known as: 786679152553, QBHW2045H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 45
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On