This product has been discontinued.

5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK
Item #: 228086
Cat #: BK/C520-5A
UPC: 051712341905
to view pricing and more.
Documents & Guides
5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK
Overview
5 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK
Also known as: 051712341905, BK/C520-5A
Specifications
| Speed: | Fast Acting |
| Amps: | 5 |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 5 |
| Volts AC: | 250 |