Bracket For 19-in Partial Ht Mounting Profile, CIC, 49x100x50mm, Zinc Plt, Steel

Item #: 2280969

Cat #: CIC04

UPC: 783510458324

Sign In or Register to view pricing and more.
Brackets for 19-inch partial height mounting profiles, CIPP, vertically in 800 mm wide enclosures. This Brackets For 19-in Partial Ht Mounting Profiles, CIC, CIC04 item measures 49x100x50mm with a material of Mild Steel.

Overview

Brackets for 19-inch partial height mounting profiles, CIPP, vertically in 800 mm wide enclosures. This Brackets For 19-in Partial Ht Mounting Profiles, CIC, CIC04 item measures 49x100x50mm with a material of Mild Steel.

These brackets, for mounting 19" partial profiles in 800mm wide enclosures, can be adjusted in height and depth.

Also known as: 783510458324, CIC04

Specifications

Material: Steel
Depth: 1.970 in
Height: 1.930 in
Width: 3.920 in
Material: Steel
Height: 1.930 in
Depth: 1.970 in
Width: 3.920 in