Earthing Cables, ECFA, 13x381x8mm, 300mm Length

Item #: 2280975

Cat #: ECFA300

UPC: 783510473686

to view pricing and more.
Earthing cables are used For creating an earthing connection between metallic parts. This Earthing Cables, ECFA, ECFA300 item measures 13x381x8mm, 300mm Length with a material of Copper.

Overview

Earthing cables are used For creating an earthing connection between metallic parts. This Earthing Cables, ECFA, ECFA300 item measures 13x381x8mm, 300mm Length with a material of Copper.

Ready to use, pre-cut earthing cable that facilitates both procurement and installation.

Also known as: 783510473686, ECFA300

Specifications

Material: Copper
Width: 15 in
Height: 0.510 in
Depth: 0.310 in
Material: Copper
Height: 0.510 in
Width: 15 in
Depth: 0.310 in