Earthing Connections For Frames, ECF, Copper, M8

Item #: 2280976

Cat #: ECF08

UPC: 783510473631

to view pricing and more.
Earthing connections for fixing the earthing straps and cables to the enclosure’s frame. This Earthing Connections For Frames M8, ECF, ECF08 item has a material of Copper.

Overview

Earthing connections for fixing the earthing straps and cables to the enclosure’s frame. This Earthing Connections For Frames M8, ECF, ECF08 item has a material of Copper.

The earthing connection kit secures good contact between earthing leads and the enclosure's frame. The kit also facilities both procurement and installation.

Also known as: 783510473631, ECF08

Specifications

Material: Copper
Width: 15 in
Height: 0.510 in
Depth: 0.310 in
Material: Copper
Height: 0.510 in
Width: 15 in
Depth: 0.310 in