AC Drive, PowerFlex 755TS, 480VAC, 11A, 5/7.5HP, DB Transistor, Open, Frame 2

Item #: 2281029

Cat #: 20G21FD011JA0NNNNN

UPC: 195272260754

to view pricing and more.
Documents & Guides
No Documents Available
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Flange Type, 480 VAC, 3 PH, 11 Amps, (Fr1 7.5HP ND, 5HP HD/Fr2 7.5HP ND, 7.5HP HD), CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Flange Type, 480 VAC, 3 PH, 11 Amps, (Fr1 7.5HP ND, 5HP HD/Fr2 7.5HP ND, 7.5HP HD), CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272260754, 20G21FD011JA0NNNNN

Specifications

Standards: Build America Buy America Compliant
Standards: Build America Buy America Compliant