Cable Tie, Standard, 24.3" Long, UV Nylon, Black, 50/Pack

Item #: 22821

Cat #: TY5277MX

UPC: 786210870861

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. 24" (609.6 mm) Long, .270" (6.858 mm) Wide, Black. Package Quantity: 50.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. 24" (609.6 mm) Long, .270" (6.858 mm) Wide, Black. Package Quantity: 50.

Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Also known as: 786210870861, TY5277MX, Solar Tie

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Black
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon