1500W 120V Wall Heater, White, w/stat

Item #: 22826

Cat #: E3215TRPW

UPC: 686334383547

to view pricing and more.
3200 Series Midsized Fan Forced Wall Heater, 1500W, 120V, Approved for horizontal mounting - right or left discharge. Built-in Single Pole thermostat. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 1500W, 120V, Approved for horizontal mounting - right or left discharge. Built-in Single Pole thermostat. White grill.
Also known as: 686334383547, E3215TRPW

Features & Benefits

  • Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout
  • An operator adapter is required to install a disconnect in Bulletin A21, A28, A34, A35 and A4L3D HOFFMAN enclosures that have a universal cutout
  • Operator adapters include an adapter plate and additional components needed to interlock the primary door with the disconnect operating mechanism
  • Installation instructions are included with each operator adapter
  • Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, SQDV item, supplier Square D VD has a material of Steel colored Gray.
  • A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle
  • A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall