Spec-Grade Neutral Wire Dimmer, Biscuit

Item #: 2282869

Cat #: MRF2S-6ND-120-BI

UPC: 784276149693

to view pricing and more.
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Biscuit

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Biscuit

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in biscuit, Vive enabled

Also known as: 784276149693, MRF2S-6ND-120-BI

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Biscuit
Mounting: Knuckle
Type: Wireless
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Biscuit
Type: Wireless