FS Device Box, 1-Gang, Feed-Thru, Type FSC, 1/2" Malleable

Item #: 228302

Cat #: FSC-1D-50

UPC: 781381344159

to view pricing and more.
Documents & Guides
1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381344159, FSC-1D-50

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 2